10 oz. Cordless Caulk Adhesive Gun Kit
M18™ 10 oz. Cordless Caulk Adhesive Gun Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed trigger - allows for maximum flow-rate and bead-width control
- Anti-drip mechanism - instantly stops material from dripping upon trigger release
- All-metal gears - Deliver industry-leading 950 lbs of dispensing force for the highest viscosity materials
- Auto-reverse anti-drip
- CFT™ constant low technology - offers steady flow rate and even beads at all viscosity levels
- Rotating quick-change collar - accepts all Milwaukee quick-change configurations - 10-oz carriage, quart-size carriage, and 20-oz sausage barrels
- REDLITHIUM™ battery technology - superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 6-setting max speed dial - optimizes flow rate from 0-21 IPM (inches per minute)
Specifications
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Capacity:
- 10 oz
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 10-71/100 in
- Length:
- 18-1/2 in
- Power Source:
- Battery
- Product Type:
- Caulk Gun
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.9 lb
- Width:
- 19-2/25 in