Milwaukee

M18™ 1/2 - 4 in. Press Tool

Part #M277320  |  Manufacturer Part #2773-20

Cutting Capacity:

1/2 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightest, in-line design for unrivaled access
  • Auto-cycle ensures full press every time
  • Longest calibration interval in the industry at 50,000 cycles
  • Industry's first brushless press tool
  • In-line design optimized for one-handed presses
  • 5 Year tool warranty, 2 year jaw warranty

Specifications

Battery Type: Lithium-ion

Collection: M18™

Cutting Capacity: 1/2 in - 4 in

Height: 17-2/5 in

Length: 14-1/10 in

Power Source: Battery

Tool Type: Press

Type: M277320

UL Listed: No

Volts: 18V

Weight: 6.5

Width: 3-2/5 in