1/2 in. 18V Compact Drill Driver Kit
M18™ 1/2 in. 18V Compact Drill Driver Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design: allows greater accessibility in tight work spaces.
- All-metal gear case and chuck: provide maximum impact and shock durability
- Milwaukee® 4-Pole frameless motor: features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs. of torque and 0-400/0 to 1,800 RPM
- Built-in LED light illuminates work surfaces in dim work areas
- Lightweight 4. lbs. for less fatigue
- Compact motor delivers 400 in.-lbs. of maximum torque
- REDLINK™ Intelligence: advanced overload protects the tool against abusive situations and provides maximum life
Specifications
- AMP:
- 1.5
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Drive Type:
- Hex
- ETL Listed:
- No
- Height:
- 12-1/2 in
- Length:
- 4-7/10 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 1800
- Shank Size:
- 1/2 in
- Tool Type:
- Driver
- Torque (In-Lbs):
- 500 in-lbs
- Type:
- M260622CT
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.9 lb
- Width:
- 14-4/5 in