1/2 in. 18V High Torque Impact Wrench with Ring

This product has been replaced by

Milwaukee® Red Impact Wrench with Friction Ring Kit
Milwaukee® M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring Kit
Manufacturer Part #2767-22
You last purchased this on
 
Milwaukee®

M18™ 1/2 in. 18V High Torque Impact Wrench with Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Impact Wrench with Friction Ring Kit
Milwaukee® M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring Kit
Manufacturer Part #2767-22
Milwaukee®

M18™ 1/2 in. 18V High Torque Impact Wrench with Ring

  • Fast #
  • Part #M276322
  • Item #4665060
  • Manufacturer Part #2763-22
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlink Plus™ Intelligence: allows the operator to choose between 2 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature. Mode 1 delivers up to 100 ft-lbs of maximum fastening torque, and Mode 2 up to 700 ft-lbs maximum fastening torque
  • 1/2" Anvil with friction ring for fast, easy socket changes
  • Superior performance: Delivers up to 700 ft-lbs of maximum fastening torque, up to 1,100 ft-lbs of nut-busting torque and up to 2X more runtime
  • REDLITHIUM™ XC5.0 Battery Pack (not included): Provides superior pack construction, electronics and performance to deliver 2X more runtime
  • Powerstate™ brushless motor: Outpowers competitors yet runs cooler with no wearable components
  • Requires Certification

Specifications

AMP:
4
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Collection:
M18™
Corded Cordless:
Cordless
Drive Size:
1/2 in
Drive Type:
Square
Length:
9 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
1700
Torque (In-Lbs):
8400 in-lbs
Type:
M276322
Volts:
18V