M18™ 1/2 in. Compact Drill Driver

Part #M260620  |  Item #4844654  |  Manufacturer Part #2606-20

$ 159.99 EACH

Chuck Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All-metal gear case and chuck: provide maximum impact and shock durability
  • Compact design allows greater accessibility in tight work spaces.
  • Redlink™ Intelligence advanced overload protects the tool against abusive situations and provides maximum life

Specifications

Application: Drilling

Bare Tool or Kit: Bare Tool

Battery Type: Redlithium™

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: M18™

Corded Cordless: Cordless

Height: 8-7/100 in

Length: 7-1/4 in

Number Of Pieces: 1 Piece

Power Source: Battery

RPM: 1800

Tool Type: Drill

Torque In-Lbs : 500 in-lbs

Type: M260620

UL Listed: Yes

Volts: 18V

Weight: 2.9

Width: 8-4/5 in