Milwaukee M18™ 1/2 in Press Jaw

M49162650B

Manufacturer Part #: 49-16-2650B

Cutting Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy opening jaw designed for one handed use
  • Designed for use on Viega® MegaPress® fittings
  • Compatible with M18™ Force Logic press tool
  • Manufactured for the highest standards of press quality and durability in the industry
  • Full 360°alignment edge

SPECIFICATIONS

Collection
M18™
Cutting Capacity
1/2 in
Depth
9-1/4 in
Height
3 in
Tool Type
Press Jaw
UL Listed
No
Weight
5.545
Width
8-9/20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday