M18™ 1250 Lumen Search Light

Part #M235420  |  Item #7223252  |  Manufacturer Part #2354-20

$ 129.99 EACH

Lumens:

1250
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Modes spot/flood, flood, spot, strobe
  • 1,250 Lumens of Trueview™ high definition output
  • Superior Beam Distance of 730 yards
  • IP54 Rated: Water and Dust Resistant
  • LED Limited Lifetime Warranty: LEDs never need to be replaced
  • Trueview™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
  • Four Output Modes: Spot, Flood, Spot/Flood, and Strobe
  • Low Battery Indicator
  • Lifetime Limited Warranty

Documents

Specifications

Application: Cutting

Battery Type: Redlithium™

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Height: 4-7/10 in

Length: 12-9/10 in

Lumens: 1250

Number Of Hours: 7

Power Source: Battery

Type: M235420

UL Listed: No

Volts: 18V

Weight: 3.1

Width: 5-1/2 in