Cordless 18V 1-1/8 in. Hammer Drill
M18 FUEL™ Cordless 18V 1-1/8 in. Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- Redlink Plus™ Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- Fuel™ technology: delivers faster than corded speed, corded durability, and all day work on one charge
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Chuck Size:
- 1-1/8 in
- Chuck Type:
- SDS Plus
- Collection:
- M18 FUEL™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 3-1/4 in
- ETL Listed:
- Yes
- Handle Type:
- Pistol Grip
- Height:
- 9-3/5 in
- Length:
- 12-12/25 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1350
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 39.6 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 7.7 lb
- Width:
- 12-9/20 in