1/4 in. Die Grinder Kit
This product has been replaced by
Manufacturer Part #2784-20
M18™ 1/4 in. Die Grinder Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Milwaukee® Powerstate™ brushless motor provides more power, more run-time, and longer life
- The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
- M18 Fuel™ 4-1/2 in / 5 in Grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications
- Fits all 1/4 in shank accessories
- M18™ REDLITHIUM™ XC5.0 Battery pack delivers over 20 minutes of grinding
- Brushless motor has no wearable components delivering up to 10X longer tool life
- 20,000 RPM brushless motor is designed to deliver corded performance while using carbide burrs, up to 3 in flap wheels
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 0.25 mm
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Metal
- Corded Cordless:
- Cordless
- Depth:
- 18 in
- Diameter:
- 1/4 in
- ETL Listed:
- Yes
- Height:
- 4-1/2 in
- Length:
- 18 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 20000
- Tool Type:
- Die Grinder Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.6 lb
- Width:
- 3-1/4 in