M18™ 16-1/2 in. 18 ga Single Cutting Cordless Shear Tool

Part #M263720  |  Item #5060926  |  Manufacturer Part #2637-20

$ 479.99 EACH

Length:

16-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 360° Tool-Free rotating head
  • Ergonomic body design
  • Variable speed trigger
  • Belt clip

Documents

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Cartridge Type: Ceramic Disc

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 18 ga Steel and 20 ga Stainless Steel

Depth: 16-1/2 in

Faucet Connection Size: 9/16 in

Faucet Height: 18 in

Faucet Mount: Deck Mount

Flow Rate: 1.8 gpm

Gauge: 18

Handle Material: Plastic

Height: 7-1/2 in

Length: 16-1/2 in

Material: Plastic

Material Type: Polycarbonate

Power Source: Battery

Spout Reach: 7-1/8 in

Tool Type: Shear

Type: M263720

UL Listed: No

Volts: 18V

Weight: 4.7

Width: 18-1/4 in