3-1/4 in. Cut Capacity Cordless Band Saw - Bare Tool
M18™ 3-1/4 in. Cut Capacity Cordless Band Saw - Bare Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4 in cut capacity cuts most common materials for electrician, plumber and mechanical cutting applications. Single pass cut on 3 in copper, 3 in angle iron, 2-1/2 in conduit
- LED work light - illuminates the cut line in dark areas
- 40% Lighter than deep cut 10.25 Lbs compact light weight design for cutting overhead and in tight places
- Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
- Cast aluminum gear case - withstands jobsite abuse and maintains gear positioning
- Tool-free adjustable material shoe quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceiling
- Drop resistant pulley guard-engineered geometries and high impact polymer
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- Blade Length (in):
- 35-3/8 in
- Blade Thickness (in):
- 0.02 in
- Blade Width (in):
- 1/2 in
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Cordless
- Depth:
- 16 in
- ETL Listed:
- Yes
- Height:
- 4-9/10 in
- Length:
- 16 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Saw Type:
- Band
- Tool Type:
- Band Saw
- Type:
- M262920
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 9 lb
- Width:
- 11-3/5 in