Cordless 18V 18 ga Shear Tool Kit
This product has been replaced by
Manufacturer Part #2635-20
M18™ Cordless 18V 18 ga Shear Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic body design
- Variable speed trigger
- 360° Tool-Free rotating head
- Belt clip
Documents
Specifications
- AMP:
- 3
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 18 ga
- Depth:
- 3 in
- Gauge (metal):
- 18 ga
- Handle Material:
- Plastic
- Height:
- 8-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 15-1/5 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Battery
- Reusable:
- Yes
- Tool Type:
- Shear
- Type:
- M263522
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.9 lb
- Width:
- 17-1/4 in