M18™ 18 ga Cordless Single Cut Shear Kit

Part #M263722  |  Item #5060927  |  Manufacturer Part #2637-22

$ 649.99 EACH

Cutting Capacity:

18 ga

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 360° Tool-Free rotating head
  • Ergonomic body design
  • Variable speed trigger
  • Belt clip

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 18 ga

Depth: 16-1/2 in

Gauge: 18

Handle Material: Plastic

Height: 7-1/2 in

Length: 16-1/2 in

Material: [Steel, Stainless Steel, Plastic]

Material Type: Polycarbonate

Power Source: Battery

Tool Type: Shear

UL Listed: No

Volts: 18V

Weight: 11.3

Width: 18-1/4 in