18 in. Band Saw

You last purchased this on
 
Milwaukee®

M18™ 18 in. Band Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18 in. Band Saw

  • Fast #
  • Part #M262922
  • Item #3874689
  • Manufacturer Part #2629-22
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-1/4 in. cut capacity – cuts most common materials for electrician, plumber and mechanical cutting applications
  • Tool-free adjustable material shoe – quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings
  • 45% lighter than deep cut – 10.25 Lbs. compact light weight design for cutting overhead and in tight places
  • Dual-actuation trigger: providing enhanced control and productivity
  • Drop resistant pulley guard-engineered geometries & high impact polymer
  • Cast aluminum gear case-withstands jobsite abuse & maintains gear positioning
  • Blade ejection system-quickly change the blade by moving the material guide into the up position and depressing the blade ejection button
  • LED work light – illuminates the cut line in dark areas
  • Requires Certification

Recommended Accessories


Specifications

AMP:
1.4
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
M18™
Corded Cordless:
Cordless
Cutting Capacity:
5 in
Depth:
16 in
Height:
4-9/10 in
Length:
16 in
Power Source:
Battery
Saw Type:
Band
Type:
M262922
Volts:
18V
Weight:
10.25 lb
Width:
11-3/5 in