18 V 1/4 in. Hex High Performance
M18™ 18 V 1/4 in. Hex High Performance
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Milwaukee® designed ed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
- RedLithium™ battery technology
- Hex quick connect chuck
- Proprietary 2-mode DRIVE CONTROL™: two speed / torque modes allow class-leading control for greater application versatility
Specifications
- AMP:
- 3
- Application:
- Drilling, Drive
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex, Impact
- ETL Listed:
- Yes
- Height:
- 9-1/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 5-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 2750
- Reusable:
- Yes
- Tool Type:
- Driver
- Torque (In-Lbs):
- 1500 in-lbs
- Type:
- M265722
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.8 lb
- Width:
- 5-1/2 in