18 V 6-1/2 in. Circular Saw Kit with Battery
M18™ 18 V 6-1/2 in. Circular Saw Kit with Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- POWERSTATE™ Brushless motor delivers up to 30% faster cutting
- REDLITHIUM™ XC 4.0 battery packs for up to 2X longer run-time
- Magnesium shoe and upper and lower guards
- Includes: (1) circular saw, (2) 5.0 XC batteries, (1) multi-voltage charger, (1) blade, (1) blade wrench, (1) contractor bag
- REDLINK™ PLUS Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
Specifications
- AMP:
- 4
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 6-1/2 in
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 8-3/10 in
- Diameter:
- 6-1/2 in
- Height:
- 8-1/2 in
- Length:
- 8-3/10 in
- Material:
- Magnesium
- Power Source:
- Battery
- RPM:
- 5000
- Saw Type:
- Circular
- Type:
- M273022
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 17.1 lb
- Width:
- 13-1/2 in