Milwaukee M18™ 18 V Battery

M48111830

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Battery fuel gauge that displays the remaining run time
  • Concaved battery latches for an improved grip when removing the battery
  • Fuel gauge button for improved accessibility
  • Optimal cold-weather operation that helps ensure full run-time performance in temperatures as low as -4 degrees Fahrenheit

SPECIFICATIONS

Battery Type
Lithium-ion
Brand Model Compatibility
Milwaukee® Electric Tool M28™ and V28™ Tools
Collection
M18™
Color Finish
Black, Red
Color Finish Category
Blacks
Depth
4-1/5 in
Height
7-9/10 in
Length
6-89/100 in
Tool Type
Batteries
Volts
18V
Weight
1-19/20
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday