M18™ 18V 1-9/16 in Hammer Drill

Part #M271722HD  |  Item #7187095  |  Manufacturer Part #2717-22HD

$ 865.05 EACH

Chuck Size:

1-9/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerstate™ brushless motor provides more power, more run-time, and longer life
  • Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.

Specifications

AMP: 15

Application: Cutting

Battery Size: 18V

Battery Type: Redlithium™

Bit Diameter: 1-9/16 in

CSA Certified: Yes

Chuck Size: 1-9/16 in

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 18-3/4 in

ETL Listed: Yes

Handle Type: D-handle

Height: 10-1/10 in

Length: 18-3/4 in

Material: [Metal, Plastic, Rubber]

Number of Tools Included: 1

Power Source: Battery

RPM: 450

Shank Style: SDS-Max®

Tool Type: Hammer Drill

Torque In-Lbs : 61.2 in-lbs

Type: M271722HD

UL Listed: Yes

Volts: 18V

Weight: 12.15

Width: 3 in