Milwaukee

M18™ 18V 1/2 - 2 in. REDLITHIUM™ Press Tool Kit

Part #M277322  |  Manufacturer Part #2773-22

Cutting Capacity:

1/2 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightest, in-line design for unrivaled access
  • Auto-cycle ensures full press every time
  • Longest calibration interval in the industry at 50,000 cycles
  • Industry's first brushless press tool
  • In-line design optimized for one-handed presses
  • 5 Year tool warranty, 2 year jaw warranty

Documents

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™

Cutting Capacity: 1/2 in - 4 in

Height: 17-2/5 in

Jaw Capacity in : 1/2 in - 2 in

Length: 14-1/10 in

Power Source: Battery

Tool Type: Press

Type: M277322

Volts: 18V

Weight: 6.5

Width: 3-2/5 in