18V Circular Saw Kit
This product has been replaced by
Manufacturer Part #2732-21HD
M18™ 18V Circular Saw Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REDLITHIUM™ XC5.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Integrated Rafter Hook for easy storage between uses
- Powerstate™ brushless motor: Increased cutting speed and power through the toughest applications
- LED Light for great cutline visibility in low light situations
- 2-1/2 in Cut Depth for greater range of applications
- Redlink Plus™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
Documents
Specifications
- AMP:
- 4
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Redlithium™
- Blade Material:
- Magnesium
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Diameter:
- 7-1/4 in
- Length:
- 13 in
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 5000
- Saw Type:
- Circular
- Type:
- M273121
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 7.5 lb