Milwaukee

M18™ 18V Compact Battery

Part #M48111811  |  Manufacturer Part #48-11-1811

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.5 Amp hour - 27 watt hour battery
  • Lithium-ion battery delivers long life and run time with fade-free power
  • Battery fuel gauge - displays remaining run-time
  • Milwaukee REDLINK™ Intelligence
  • Overload protection - prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature management system - keeps battery in ideal temperature range to provide maximum life
  • Individual cell monitoring - ensures optimal charge and discharge for maximum life
  • Discharge protection - prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame

Documents

Specifications

AMP: 1.5

Application: Power

Battery Size: 18V

Battery Type: Lithium-ion

Collection: M18™

Color Finish: Black, Red

Color Finish Category: Reds

Depth: 7-1/2 in

Height: 3-1/2 in

Length: 7-1/2 in

Material: Metal, Plastic, Rubber

Package Quantity: Pack of 2

Power Source: Battery

Tool Type: Battery Pack

Type: M48111811

Volts: 18V

Weight: 2

Width: 8-3/4 in