Milwaukee M18 18V Digital Contractor Radio

M279020

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in bottle opener
  • Customizable equalizer and 10 station preset
  • Durable cord wrap
  • Exclusive AM/FM tuner with digital processor
  • Premium speakers and amplifier
  • Shock absorbing ABS polymer and steel construction
  • Tool only, battery and charger sold separately
  • USB output
  • Weather sealed auxiliary compartment

SPECIFICATIONS

Height
11 in
Length
19-1/2 in
Volts
18V
Watts
40
Width
9-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday