18V Jig Saw
M18™ 18V Jig Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Position Orbital Cutting-Milwaukee 5-position orbital cutting offers the most versatility for application specific cutting than any cordless jig saw on the market
- Non-Marring Shoe- Protects the work surface from damage
- Quik-Lok™ Blade Clamp- Provides fast and easy keyless blade change.
- T-Shank Blade Type
- Over-Molded Grip with Variable Speed Trigger- Provides optimal control for cutting a variety of materials
- Tool Free Shoe Bevel with Positive Stops- Allows for quick and accurate shoe adjustment. The tool free shoe bevel with positive stops allows for a maximum 45 degree bevel in either direction with detents at 0, 15, 30, and 45 degrees
Documents
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Chuck Type:
- Keyless
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Corded Cordless:
- Cordless
- Depth:
- 8 in
- ETL Listed:
- Yes
- Height:
- 23-7/50 in
- Length:
- 10-1/2 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Saw Type:
- Jig
- Tool Type:
- Jig Saw
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 7-3/4 lb
- Width:
- 15-43/100 in