Milwaukee®
M18™ 18V Metal Cutting Circular Saw Kit
Part #M278222 | Item #7286019 | Manufacturer Part #2782-22
Volts:
18VProduct Details
- Powerstate™ brushless motor provides more power, more run-time, and longer life
- Redlink Plus™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- Brushless motor has no wearable components delivering longest tool life
- Integrated hang hook allows tool to hang on ladders and common building materials reducing damage due to drops
- REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
Documents
Specifications
AMP: 13
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Type: Redlithium™
Collection: M18™
Color Finish: Silver
Color Finish Category: Silver Tones
Corded Cordless: Cordless
Depth: 12-1/4 in
Diameter: 5-7/8 in
Height: 8-1/2 in
Length: 12-1/4 in
Material: Steel
Number of Tools Included: 4
Power Source: Battery
RPM: 3900
Saw Type: Circular Saw
UL Listed: Yes
Volts: 18V
Weight: 4.8
Width: 5-187/200 in