M18™ 18V Portable Worklight

Part #M213520  |  Item #7234052  |  Manufacturer Part #2135-20

$ 399.00 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sets up in 5 seconds, 7 ft. max extension
  • 3,000 lm of multi directional light
  • Impact Resistant, reinforced legs
  • Built in M18™ charger
  • Covered AC plug in
  • 3 Independently pivoting light heads
  • Protective guard to secure head and lens during transport and storage
  • Compact footprint, low center of gravity
  • Low battery indicator
  • Compact footprint, low center of gravity

Documents

Specifications

AMP: 5

Application: Cutting

Battery Type: Lithium-ion

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Color Temperature: 4000

Depth: 9 in

Height: 43-3/10 in

Length: 9 in

Lumens: 3000

Material: Plastic

Power Source: [Battery, AC]

Tool Type: Work Light

Type: M213520

Volts: 18V

Weight: 18

Width: 9-1/2 in