M18™ 18V Portable Worklight

Part #M213521HD  |  Item #7234054  |  Manufacturer Part #2135-21HD

$ 779.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3000 Lumens of Trueview™ high definition output
  • Trueview™ high definition output provides neutral white color and produces an even beam pattern for clearer visibility
  • 5 Second setup, 7 ft extension
  • Impact resistant, reinforced legs
  • Powered by M18™ REDLITHIUM™ battery or extension cord
  • Protective guard to secure head and lens during transport and storage
  • Low battery indicator
  • Built in M18™ charger
  • Three independently pivoting light heads
  • Compact footprint, low center of gravity

Specifications

AMP: 5

Application: Cutting

Battery Type: Redlithium™

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 9 in

Height: 41-1/2 in

Lumens: 3000

Material: Plastic

Power Source: Battery

Tool Type: Work Light

Type: M213521HD

Volts: 18V

Weight: 18

Width: 9-1/2 in