M18™ 18V Reciprocating Saw

Part #M272122  |  Item #7223339  |  Manufacturer Part #2721-22

$ 610.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Milwaukee® M18™ 18V Reciprocating Saw / $610.99

Product Details

  • Delivers faster than corded cutting speed and the durability of a corded saw.
  • POWERSTATE™ Brushless motor: supplies constant power for faster cuts and reduced heat for extended life
  • REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • ONE-KEY™ Compatible: customize, track and manage tool’s performance and location
  • Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
  • Universal keyless blade clamp: Quik-Lok® universal clamp accepts all reciprocating saw blades with a concealed, keyless clamp system
  • Keyless adjustable shoe: adjustable show allows user to easily change position of shoe to extend blade life
  • LED light: illuminates dark work spaces
  • Hang hook: allows for convenient storage on the job

Documents

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Height: 6-1/2 in

Length: 18-1/2 in

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

Type: M272122

Volts: 18V

Weight: 8.9

Width: 17-3/4 in