18V Lithium-ion Battery

You last purchased this on
 
Milwaukee®

M18™ 18V Lithium-ion Battery

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V Lithium-ion Battery

  • Fast #
  • Part #M48111880
  • Item #7904190
  • Manufacturer Part #48-11-1880
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Fuel gauge onboard: displays remaining run-time
  • Compatible with all M18™ tools
  • Redlink™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 3 year battery warranty
  • Versatility: Powers all 175+ M18™ cordless solutions
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Requires Certification

Documents


Specifications

AMP:
8
Application:
Cutting
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Lithium-ion
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red
Corded Cordless:
Cordless
ETL Listed:
No
GSA Approved:
No
Height:
3-11/50 in
Indoor Outdoor:
Indoor/Outdoor
Length:
5-23/50 in
Material:
Plastic
Number of Batteries Charged at Once:
1
Portable:
No
Reusable:
Yes
Tool Type:
Battery
UL Listed:
No
Weight:
2.32 lb
Width:
3-3/10 in