Milwaukee®
M18™ 18V Redlithium™ High Output Battery (Pack of 2)
Part #M48111837 | Item #7904409 | Manufacturer Part #48-11-1837
Product Details
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Fuel gauge onboard: Displays remaining run-time
- Versatility: Powers all 175+ M18™ cordless solutions
- Compatible with all M18™ tools
- 2 year battery warranty
Documents
Specifications
AMP: 3
Application: Cutting
Automatic Shut-Off: No
Bare Tool or Kit: Bare Tool
Battery Size: [18V, 3AH]
Battery Type: REDLITHIUM™
Collection: M18™
Color Finish: [Black, Red]
Color Finish Category: Blacks
ETL Listed: No
GSA Approved: No
Height: 2-31/100 in
Length: 5-31/100 in
Material: [Plastic, Rubber]
Number of Tools Included: 1
Package Quantity: Pack of 2
Portable: Yes
Tool Type: Battery
UL Listed: No
Weight: 1.33
Width: 3-3/10 in