M18™ 18V Super Saw Kit

Part #M272221HD  |  Item #7628723  |  Manufacturer Part #2722-21HD

$ 584.99 EACH

Volts:

18V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack: Provides 50 Percent more power and runs 50 Percent cooler versus standard REDLITHIUM™ HD packs. Superior pack construction provides the industry's best protection against jobsite conditions.
  • Variable speed trigger and 5-speed dial provide ultimate speed control
  • LED light for increased accuracy and visibility
  • QUIK-LOK® Blade Clamp for toolless blade changes
  • Integrated rafter hook for easy storage between cuts
  • Motor delivers 0-3000 strokes per minute 1-1/4 in Stroke length removes more material with each stroke

Specifications

AMP: 12

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Lithium-ion

Bulb Type: LED

CSA Certified: Yes

Collection: M18™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 3-3/4 in

Diameter: 23-47/50 in

ETL Listed: No

Height: 9-1/2 in

Length: 18-9/10 in

Material: Plastic

Number Of Lights: 1

Number of Tools Included: 3

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating Saw

UL Listed: No

Variable Speed: Yes

Volts: 18V

Weight: 8.8

Width: 21-1/2 in