18V 2 gal Wet & Dry Shop Vacuum

You last purchased this on
 
Milwaukee®

M18™ 18V 2 gal Wet & Dry Shop Vacuum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 18V 2 gal Wet & Dry Shop Vacuum

  • Fast #
  • Part #M088020
  • Item #3573800
  • Manufacturer Part #0880-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stackable tool box design
  • Built-in blower port
  • Organized on-board storage hose, utility nozzle, crevice tool
  • Hose diameter 1-1/4 in
  • Requires Certification

Specifications

AMP:
2.8
Application:
Cleaning
Automatic Shut-Off:
Yes
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
REDLITHIUM™
CFM:
45 ft3/min
CSA Certified:
Yes
Capacity:
2 gal
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
18-1/2 in
Diameter:
1-1/4 in
Filter Type:
HEPA
Height:
12-3/25 in
Horsepower:
1 hp
Length:
16-23/25 in
Material:
Plastic
Material Type:
Polycarbonate
Number of Tools Included:
4
Power Source:
Battery
UL Listed:
Yes
Vacuum Type:
Wet & Dry
Volts:
18V
Weight:
10.1 lb
Width:
11 in