Milwaukee M18™ 2 in Press Jaw

M49162655B

Manufacturer Part #: 49-16-2655B

Cutting Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use on Viega® MegaPress® fittings
  • Dual pivot design provides superior close quarters access and uniform pressing force
  • Up to 30% lighter than the leading competitor
  • Compatible with M18™ Force Logic press tool. use with ring jaw 1.

SPECIFICATIONS

Collection
M18™
Cutting Capacity
2 in
Depth
8-1/2 in
Height
3 in
Jaw Capacity in
2 in
Pipe Capacity
2 in
Tool Type
Press Jaw
Weight
5.765
Width
9-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday