Milwaukee M18™ 2 in Press Jaw

M49162697

Manufacturer Part #: 49-16-2697

Cutting Capacity

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for use on Viega® MegaPress® fittings
  • Easy opening jaws designed for one handed use and securely hold fitting with 360°alignment
  • Dual pivot ring design provides superior Close Quarters access and are up to 30% lighter than the leading competitor
  • Compatible with M18™ Force Logic press tool

SPECIFICATIONS

Collection
M18™
Color Finish
Black, Red
Color Finish Category
Blacks
Cutting Capacity
2 in
Depth
27-1/2 in
Height
8 in
Jaw Capacity in
0.5 in - 2 in
Length
27-1/2 in
Material
Iron
Tool Type
Press Jaw
Weight
45.555
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday