M18™ 20-1/2 in. Cordless Compact Blower

Part #M088420  |  Item #4822528  |  Manufacturer Part #0884-20

$ 143.99 EACH

Length:

20-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-Speed electronic switch and variable speed trigger allow for versatile clearing power
  • Extension nozzle clears dust and debris easily from the ground or overhead without having to lean over or stretch
  • Shock-absorbing polymer and reinforced handle resists drop
  • Lock-on switch reduces user fatigue
  • Universal inflator/deflator for easy set-up and take-down of most Inflatable products
  • Nozzle made from soft plastic to resist crushing or cracking

Specifications

Application: Blower

Bare Tool or Kit: Bare Tool

Battery Size: 18V

Battery Type: Redlithium™

CFM: 100

Collection: M18™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Handle Material: Rubber

Height: 6-1/2 in

Length: 20-1/2 in

Material: Plastic

Portable: Yes

Power Source: Battery

Tool Type: Leaf Blower

UL Listed: Yes

Volts: 18V

Weight: 2.6

Width: 5-1/2 in