200 ft. Inspection Camera

You last purchased this on
 
Milwaukee®

M18™ 200 ft. Inspection Camera

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 200 ft. Inspection Camera

  • Fast #
  • Part #M297422
  • Item #9341368
  • Manufacturer Part #2974-22
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 34 mm self-leveling camera head
  • 12 mm Push Cable Diameter provides stiffness to push maximum distance
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • Extendable handle and wide wheelbase provide maximum stability
  • Line Trace Frequency: 33kHz, 83kHz
  • Powered by the M18™ 500GB Control Hub
  • Sonde Frequency: 512Hz, 33 KHz
  • Line Capacity: 3"-10"
  • Compatible with Modular Pipeline System
  • On board monitor mount for viewing and transportation
  • Requires Certification

Documents


Specifications

AMP:
5
Application:
Pipeline Inspection
Battery Size:
18V, 5AH
Battery Type:
Redlithium™
Cable Length (ft):
200 ft
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Corded
Diameter:
12 mm
Fits Pipe Size:
3 in - 10 in
GSA Approved:
No
Handheld:
Yes
Handle Type:
Telescopic
Height:
28-1/2 in
Length:
12-1/5 in
Material:
Plastic, Rubber
Number of Pieces:
7 Piece
Number of Tools Included:
1
Pipe Capacity:
3 in - 10 in
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Inspection Camera
UL Listed:
Yes
Volts:
18V
Weight:
48.3 lb
Width:
21-9/10 in