M18™ 2000 Lumens Trueview LED Stand Light

Part #M213020  |  Item #7025428  |  Manufacturer Part #2130-20

$ 261.04 EACH

Lumens:

2000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sets Up in Five Seconds, 7ft Max Extension
  • Compact 26 in footprint with low center of gravity
  • High Mode: 2,000 lumens for up to 4 hours with M18™ XC 5.0 Pack
  • Low Mode: 850 lumens for up to 10 hours with M18™ XC 5.0 Pack
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Rotating and pivoting head is extendable from 4-7 ft
  • Three light output modes for optimal brightness and runtime
  • Medium Mode: 1,300 lumens for up to 6 h with M18™ XC 5.0 Pack
  • High definition output with true color, even beam, and natural light
  • Impact Resistant, Reinforced Legs

Specifications

Battery Type: Redlithium™

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Length: 7 ft

Lumens: 2000

Material: [Metal, Plastic]

Number Of Hours: 10

Power Source: Battery

Tool Type: Work Light

Type: M213020

Volts: 18V