21 in. Band Saw
M18 Fuel™ 21 in. Band Saw
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
- Over 90% same parts as Milwaukee's corded deep cut band saw
- POWERSTATE™ Brushless motor: increased cutting speed and power through the toughest applications
- Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- REDLITHIUM™ XC5. Battery: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics. provides optimized performance and overload protection using total system communication between tool, battery and charger
- Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
- LED light: illuminates work surface for increased accuracy and productivity
- Industry's largest cut capacity: versatility to cut up to 5 in. x 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
Specifications
- AMP:
- 5
- Application:
- Cutting, Metal
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 5AH
- Battery Type:
- Redlithium™
- Blade Length (in):
- 44-7/8 in
- Blade Material:
- Steel
- Blade Thickness (in):
- 0.02 in
- Blade Width (in):
- 1/2 in
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 5 in
- ETL Listed:
- Yes
- Height:
- 11-1/2 in
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Reinforced Nylon
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Saw Type:
- Band
- Tool Type:
- Band Saw, Battery Pack, Multi-volt Charger
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 15 lb
- Width:
- 6 in