M18™ 21 in. Deep Cut Band Saw (Bare Tool)

Part #M272920  |  Item #4860318  |  Manufacturer Part #2729-20

$ 329.00 EACH

Length:

21 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Powerstate™ brushless motor: increased cutting speed and power through the toughest applications
  • CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
  • Jobsite armor technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • LED light: illuminates work surface for increased accuracy and productivity
  • Redlink Plus™ intelligence: the most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Redlithium™ xc5.0 Battery: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • Industry's largest cut capacity: versatility to cut up to 5 in by 5 in material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Redlithium™

Blade Length: 44-7/8 in

Blade Thickness In : 0.02 in

Blade Width: 1/2 in

Collection: M18™

Corded Cordless: Cordless

Cutting Capacity: 5 in

Depth: 12 in

Height: 11-1/2 in

Length: 21 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Power Source: Battery

Saw Type: Band Saw

Type: M272920

UL Listed: No

Volts: 18V

Weight: 15

Width: 6 in