Milwaukee®
M18™ 21 in. Deep Cut Band Saw Kit
Part #M272921 | Item #4860319 | Manufacturer Part #2729-21
Length:
21 inProduct Details
- Powerstate™ brushless motor: increased cutting speed and power through the toughest applications
- CPT™ constant power technology: maintains cut speed in the toughest applications for optimal performance
- Jobsite armor technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
- All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
- Tool-free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
- LED light: illuminates work surface for increased accuracy and productivity
- Redlink Plus™ intelligence: the most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- Redlithium™ xc5.0 Battery: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Industry's largest cut capacity: versatility to cut up to 5 in by 5 in material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in
Documents
Specifications
Application: Cutting
Bare Tool or Kit: Bare Tool
Battery Type: Redlithium™
Blade Length: 44-7/8 in
Blade Thickness In : 0.02 in
Blade Width: 1/2 in
Collection: M18™
Corded Cordless: Cordless
Cutting Capacity: 5 in
Depth: 7-9/10 in
Height: 11-1/2 in
Length: 21 in
Number of Tools Included: 1
Power Source: Battery
Saw Type: Band Saw
Type: M272921
UL Listed: No
Volts: 18V
Weight: 15
Width: 6 in