21 in. Deep Cut Band Saw Kit

You last purchased this on
 
Milwaukee®

M18™ 21 in. Deep Cut Band Saw Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 21 in. Deep Cut Band Saw Kit

  • Fast #
  • Part #M272922HD
  • Item #7247412
  • Manufacturer Part #2729-22HD
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CPT™ Constant Power Technology™: maintains cut speed in the toughest applications for optimal performance
  • M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
  • POWERSTATE™ Brushless motor: increased cutting speed and power through the toughest applications
  • Tool free locking adjustable shoe: button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • All metal direct drive: delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • REDLITHIUM™ XC9. Battery: provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
  • REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics; provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Jobsite Armor Technology™: proprietary composite material and crush-zone barriers provide long lasting rugged protection
  • LED light: illuminates work surface for increased accuracy and productivity
  • Industry's largest cut capacity: versatility to cut up to 5 in. x 5 in. material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5 in.
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Blade Length (in):
44-7/8 in
Blade Thickness (in):
.020 in
Collection:
M18™
Corded Cordless:
Cordless
Depth:
12-3/5 in
Height:
11-1/2 in
Length:
21 in
Power Source:
Battery
Saw Type:
Band
UL Listed:
No
Volts:
18V
Weight:
17.4 lb
Width:
6 in