3-1/4 in. Cordless Impact Driver
M18™ 3-1/4 in. Cordless Impact Driver
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 540-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-Speed drive-control™ offers greater control over applications
- 1/4 in. hex drive with 1 in. bit acceptance for tighter accessibility and a wider range of touchable accessories
- 1.4 in. head allows for greater access to complete a wider variety of applications
- Extended paddle switch for multiple grip options
Specifications
- Application:
- Drilling, Drive
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/4 in
- Drive Type:
- Hex, Impact
- ETL Listed:
- Yes
- Height:
- 4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 12-1/8 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 2250
- Reusable:
- Yes
- Tool Type:
- Driver
- Torque (In-Lbs):
- 675 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.7 lb
- Width:
- 13-1/5 in