33-4/5 in. 450 cfm M18 Cordless Fuel Blower Only

You last purchased this on
 
Milwaukee®

M18™ 33-4/5 in. 450 cfm M18 Cordless Fuel Blower Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ 33-4/5 in. 450 cfm M18 Cordless Fuel Blower Only

  • Fast #
  • Part #M272420
  • Item #7606062
  • Manufacturer Part #2724-20
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Redlink Plus™intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Full throttle in under 1 second
  • Power to clear from 15 ft, lock on button
  • High/low speed settings
  • Maximum air speed: 120 MPH
  • Powerstate™ brushless motor: delivers more power under load and longer motor life
  • Requires Certification

Specifications

AMP:
4
Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
18V
Battery Type:
Redlithium™
CFM:
450 ft3/min
Collection:
M18™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Handle Material:
Rubber
Height:
9-7/10 in
Length:
33-4/5 in
Material:
Plastic
Number of Pieces:
1 Piece
Portable:
Yes
Power Source:
Battery
Product Type:
Handheld
Tool Type:
Leaf Blower
UL Listed:
Yes
Volts:
18V
Weight:
4.9 lb
Width:
5-67/77 in