M18™ 4-1/2 in. Cordless Cut-Off/Grinder - Bare Tool

Part #M268020  |  Item #3803009  |  Manufacturer Part #2680-20

$ 129.00 EACH

Volts:

18V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • M18™ 4-1/2 in Cut-off/Grinder provides you with the speed, durability, and ease-of-use to handle industrial applications
  • Milwaukee® 4-pole motor- delivers maximum power when cutting or grinding
  • Overload protection- prevents damage to the tool and battery in abusive situations
  • Debris Baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life
  • Tool Free, Burst Resistant Guard- Allows for quick, easy guard adjustments
  • Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applications
  • Paddle Switch Design- The only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-Position Side Handle- Provides optimal Control and Versatility

Specifications

Application: Cutting

Arbor Hole Size: 0.875 mm

Battery Size: 18V

Battery Type: Redlithium™

CSA Certified: No

Collection: M18™

Color Finish: [Red, Black, Grey]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 6-61/100 in

Diameter: 4-1/2 in

ETL Listed: Yes

Handle Type: 3 Position Side

Height: 16-11/50 in

Length: 6-61/100 in

Material: [Metal, Plastic, Rubber]

Number of Tools Included: 1

Power Source: Battery

RPM: 9000

Tool Type: Cut-off Grinder

Type: M268020

UL Listed: Yes

Volts: 18V

Weight: 5.9

Width: 5-6/25 in