M18™ 5-1/2 x 1/4 in. 2-Speed Hex Impact Drive Bare Tool

Part #M265720  |  Item #4783799  |  Manufacturer Part #2657-20

$ 119.00 EACH

Length:

5-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designed ed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Proprietary 2-mode DRIVE CONTROL™: two speed / torque modes allow class-leading control for greater application versatility
  • Hex quick connect chuck

Documents

Specifications

AMP: 3

Application: Cutting

Battery Type: Lithium-ion

Chuck Size: 1/4 in

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Drive Type: Impact

Height: 9-1/10 in

Length: 5-1/2 in

Material: Plastic

Power Source: Battery

RPM: 2750

Tool Type: Driver

Type: M265720

UL Listed: Yes

Volts: 18V

Weight: 3.12

Width: 5-1/2 in