M18™ 5400 Lumen Rocket Dual Pack Tower Light

Part #M212022HD  |  Item #7368251  |  Manufacturer Part #2120-22HD

$ 1,049.00 EACH

Lumens:

5400

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5400 lumens up to 26 hours of runtime
  • 7 Second setup 5'5 extension
  • 22 in. when collapsed
  • Waterproof and dustproof

Specifications

AMP: 9

Application: Cutting

Battery Size: 9AH

Battery Type: Lithium-ion

Bulb Type: LED

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Depth: 22 in

Height: 10-3/5 in

Length: 22 in

Lumens: 5400

Material: Plastic

Power Source: Battery

Tool Type: Work Light

UL Listed: No

Volts: 18V

Weight: 29

Width: 7-1/10 in