6-1/2 in. 18V Circular Saw Kit
This product has been replaced by
Manufacturer Part #2730-20
M18™ 6-1/2 in. 18V Circular Saw Kit
Package Quantity Info:
EA: 1 IP: 4 CA: 4 PT: 58-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence: The most advanced electronic system on the market maximizes performance
- Powerstate™ brushless motor: Outpowers all other 18-volt cordless circular saws and provides up to 3X longer tool life
Specifications
- AMP:
- 4
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Redlithium™
- Blade Length (in):
- 6-1/2 in
- Blade Material:
- Magnesium
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 8-3/10 in
- Diameter:
- 6-1/2 in
- Height:
- 8-1/2 in
- Length:
- 13-1/2 in
- Material:
- Magnesium
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 5000
- Saw Type:
- Circular
- Type:
- M273021
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.8 lb
- Width:
- 13-1/2 in