7-3/4 in. Bare Tool with Compact Hammer Drill and Driver

This product has been replaced by

Milwaukee® Red Cordless 1/2 in. Hammer Drill
Milwaukee® Cordless 18V 1/2 in. Hammer Drill
Manufacturer Part #2804-20
You last purchased this on
 
Milwaukee®

M18™ 7-3/4 in. Bare Tool with Compact Hammer Drill and Driver

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless 1/2 in. Hammer Drill
Milwaukee® Cordless 18V 1/2 in. Hammer Drill
Manufacturer Part #2804-20
Milwaukee®

M18™ 7-3/4 in. Bare Tool with Compact Hammer Drill and Driver

  • Fast #
  • Part #M270420
  • Item #5166910
  • Manufacturer Part #2704-20
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Powerstate™ brushless motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Redlithium™
Bit Diameter(s) (In):
1/2 in
Chuck Size:
1/2 in
Chuck Type:
Ratcheting
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Length:
8-1/10 in
Material:
Metal, Plastic
Number of Tools Included:
2
Power Source:
Battery
RPM:
1850
Tool Type:
Hammer Drill
Torque (In-Lbs):
725 in-lbs
Type:
M260420
UL Listed:
Yes
Volts:
18V
Weight:
3.5 lb