0 items

Milwaukee M18™ 18 V M18 Metal Saw

M268222

Volts

18V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Metal Tech™ carbide tipped blade included

SPECIFICATIONS

Collection
M18™
Color Finish
Black, Red
Color Finish Category
Blacks
Material
Metal
Power Source
Battery
Volts
18V
Weight
4.3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday