M18™ 8500 RPM Braking Grinder

Part #M278320  |  Item #7033774  |  Manufacturer Part #2783-20

$ 229.00 EACH

RPM:

8500
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rapid stop braking feature stops cutting disks in 0.9 seconds, flap disks in 1.3 seconds, and grinding disks in 1.5 seconds
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC 5.0 battery pack (not included) provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Power to grind: world's first cordless grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity

Specifications

Application: Cutting

Arbor Hole Size: 5/8 in

Bare Tool or Kit: Bare Tool

Battery Size: 18V

Battery Type: Lithium

Collection: M18™

Color Finish: [Black, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Diameter: 5 in

ETL Listed: No

Handle Type: Side Handle

Height: 4-2/5 in

Length: 15-1/4 in

Material: [Metal, Plastic, Rubber]

Number Of Pieces: 1 Piece

Power Source: Battery

RPM: 8500

Type: M278320

UL Listed: No

Weight: 5.14

Width: 15-1/4 in