9V Circular Saw
M18™ 9V Circular Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Best-in-class construction offers long-lasting performance and durability
- Includes: M18 Fuel™ 7-1/4" circular saw, M18™ Redlithium™ High Demand™ 9.0Ah battery and M18™ and M12™ rapid charger
- RedLink™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Powers more than 100 Milwaukee® M18™ cordless power tools
- Delivers fade free power in extreme jobsite conditions
- Versatility
- All weather performance
- Fuel gauge onboard: displays remaining runtime for less downtime on the job
- The M18™ and M12™ Rapid Charger charges packs up to 40% faster, reducing downtime and maximizing productivity
Specifications
- AMP:
- 9
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Corded Cordless:
- Cordless
- Diameter:
- 9 in
- Height:
- 14-23/25 in
- Length:
- 13 in
- Power Source:
- Battery
- Saw Type:
- Circular
- Type:
- M48591890PC
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 14.57 lb
- Width:
- 12-87/100 in